This item is Discontinued.

Te Connectivity Ballast Disconnect, 2.50", 3 Ports, Wht, PK6 CPGI-2008152-1-K6

Ballast Disconnect, 2.50", 3 Ports, Wht, PK6 (Discontinued)

  • Mfr # CPGI-2008152-1-K6
  • Zoro # G3648793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-2008152-1-K6
Zoro #
G3648793
UPC #
00045686042210
Country of Origin
Multiple

Dimensions

Wire Size
18 AWG
Overall Length
2.50"

Details

Item
Ballast Disconnect
Color
White
Connection Type
Push-In
Insulation Type
Polycarbonate
Number of Ports
3
Max. Temp.
221 Degrees F
Max. Voltage
600V
Male/Female
3 Female/3 Female
Application
New Installation or Retrofit
Standards
cULus, NEC Article 410.130 (G) (2008), CEC Article 22.1-06 Paragraph 30-308 (4) (2008)
Connection Material
Polycarbonate

Description

Ballast Disconnect, Color White, Connection Type Push-In, Standards CEC Article 22.1-06 Paragraph 30-308 (4) (2008), cULus, NEC Article 410.130 (G) (2008), Application New Installation or Retrofit, Overall Length 2.5 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.