This item is Discontinued.

Te Connectivity Ballast Dsconnct, 18 AWG, 2 Ports, Wht, PK20 CPGI-2008144-1-K20

Ballast Dsconnct, 18 AWG, 2 Ports, Wht, PK20 (Discontinued)

  • Mfr # CPGI-2008144-1-K20
  • Zoro # G3638476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-2008144-1-K20
Zoro #
G3638476
UPC #
-
Country of Origin
China

Dimensions

Wire Size
18 AWG
Overall Length
2.5 in

Details

Item
Ballast Disconnect
Color
White
Connection Type
Push-In
Insulation Type
Polycarbonate
Number of Ports
2
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Male/Female
2 Female/2 Female
Application
New Installation, Retrofit
Connection Material
Polycarbonate
Standards
CEC Article 22.1-06 Paragraph 30-308 (4) (2008), cULus, NEC Article 410.130 (G) (2008)
Housing Material
Polycarbonate
Gender
2 Female/2 Female
Maximum Voltage
600 V
Contact Material
Polycarbonate
Maximum Operating Temperature
221 Degrees F
Insulation Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F

Description

Ballast Disconnect, Color White, Connection Type Push-In, Gender 2 Female/2 Female, Housing Material Polycarbonate, Insulation Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Standards CEC Article 22.1-06 Paragraph 30-308 (4) (2008), cULus, NEC Article 410.130 (G) (2008), Application New Installation, Retrofit, Contact Material Polycarbonate, Minimum Operating Temperature -40 Degrees F, Overall Length 2.5 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.