
BARRE MODU 2 2X 9
Mfr # 280509-1
Zoro # G601041614
product price: $1.75
/eaSold in multiples of 150 for $262.50
Key Features
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Features
Shrouded
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280509-1
Zoro #
G601041614
UPC #
-
Country of Origin
Poland
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Features
Shrouded
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Number of Contacts
18
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.