Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 10 A, 300 V, 16 AWG, Quick Connect Termination

  • Mfr # 1546525-4

  • Zoro # G300974022


product price: $2.15
/ea
Sold in multiples of 36 for $77.40

Key Features

Number of Rows
1
Termination Style
Quick Connect
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546525-4
Zoro #
G300974022
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Overall Length
2.07 in
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Quick Connect
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
Color
Black
Terminal Plating Material
Tin
Top Hardware
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Number of Positions
4
Mounting Options
End Mounting Ears
Screw Head Type
Wire Clamp Combo Head
Mounting Bushing
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Block Style
Open Bottom with Standoffs
Mounting Insert
With
Barrier Strip Style
Tri-Barrier
Terminal Plating Finish
Bright
Mounting Angle
Right Angle
Housing Material
Thermoplastic
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Screw Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.