Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 15 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 1546833-6

  • Zoro # G400965548


product price: $9.15
/ea
Sold in multiples of 150 for $1,372.50

Key Features

Number of Rows
1
Termination Style
Pin
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546833-6
Zoro #
G400965548
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
2.25 in
Screw Size
M3.5

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Block Style
Open, Flat Bottom
Screw Material
Steel
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Number of Positions
6
Terminal Plating Material
Tin
Number of Levels
1
Terminal Material
Copper Alloy
Screw Plating Material
Nickel
Screw Head Type
Wire Clamp Combo Head
Housing Material
Nylon
Mounting Insert
Without
Barrier Strip Style
Tri-Barrier
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.