Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Pin Termination

  • Mfr # 5-1437665-6

  • Zoro # G505798713


product price: $6.39
/ea
Sold in multiples of 13 for $83.07

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437665-6
Zoro #
G505798713
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2 in
Blade Size
.25 x .032 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
Color
Black
Top Hardware
Binding Combo Head
Screw Material
Steel
Mounting Options
End Mounting Ears
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Mounting Insert
With
Screw Plating Material
Zinc Chromate
Number of Positions
7
Number of Levels
1
Block Style
Turret (Insulated)
Housing Material
Thermoplastic
Terminal Plating Finish
Bright
Connector Mounting Type
Panel
Barrier Strip Style
Dual Barrier
Screw Head Type
Combo Phil-Slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.