Zoro Homepage

Barrier Strip, 600 V AC, 8 AWG, Screw Termination

  • Mfr # 4-1437382-0

  • Zoro # G405798844


product price: $59.99
/ea
Sold in multiples of 2 for $119.98

Key Features

Termination Style
Screw
Maximum Voltage
600 V AC
Center Spacing
0.63 in
For Minimum Wire Size
18 AWG
For Maximum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437382-0
Zoro #
G405798844
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
18 AWG
For Maximum Wire Size
8 AWG
Screw Size
7/16 Binding Head
Wire Size
18 to 8 AWG

Details

Item
Barrier Strip
Termination Style
Screw
Maximum Voltage
600 V AC
Center Spacing
0.63 in
Screw Plating Material
Nickel
Contact Plating Material
Nickel
Block Type
Flat Base, Standard
Contact Base Material
Copper Alloy
Temperature (Max)
150°C
UL Flammability Rating
UL 94V-1
Screw Base Material
Steel
Contact Current Rating (Max)
70 A
Number of Circuits
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.