Zoro Homepage
This item is Discontinued.
Te Connectivity Barrier Strip Terminal Block, 15A, 2Mm2, 1 Row(S), 1 Deck(S) 1546833-2

Barrier Strip Terminal Block, 15A, 2Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1546833-2
  • Zoro # G705797790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546833-2
Zoro #
G705797790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.75 in
Screw Size
M3.5

Details

Number of Rows
1
Voltage
300 V
Color
Black
Product Type
Barrier Strip
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
Mounting Insert
Without
Wire Range
22 to 14 AWG
Housing Material
Nylon
Terminal Material
Copper Alloy
Current Rating (Max)
15 A
Block Style
Open, Flat Bottom
Screw Head Type
Wire Clamp Combo Head
Screw Material
Steel
Terminal Plating Material
Tin
Barrier Strip Style
Tri-Barrier
Centerline (Pitch)
.375 in
Number of Levels
1
Mounting Ears
Without
Current Rating
15 A
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Bottom Termination Style
Printed Circuit Pin
Screw Plating Material
Nickel
Top Hardware
Wire Clamp Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.