Zoro Homepage

Barrier Strip Terminal Block, 17.5A, 3Mm2, 1 Row(S), 1 Deck(S)

  • Mfr # 1-1546073-2

  • Zoro # G605786566


product price: $7.89
/ea
Sold in multiples of 25 for $197.25

Key Features

Color
Black
Maximum Voltage
300 V AC
Current
17.5 A
Maximum Operating Temperature
110 Degrees C
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546073-2
Zoro #
G605786566
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
12 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
12 AWG

Details

Color
Black
Maximum Voltage
300 V AC
Current
17.5 A
Maximum Operating Temperature
110 Degrees C
Material
Polyamide
Application
Power, Signal
Max. Voltage
300V AC
Current Rating
17.5 A
Features
With Interlock; Side Stackable
Connection Material
Brass
Max. Temp.
110°C
Number of Rows
1
Contact Finish
Tin Plated
Hole Center to Center
5.08 mm
Connector Type
Header
Number of Contacts
12
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.