Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 17.5 A, 300 V, 12 AWG, Through Hole Termination

  • Mfr # 2-1546073-4

  • Zoro # G105911314


product price: $15.29
/ea
Sold in multiples of 15 for $229.35

Key Features

Number of Rows
1
Termination Style
Through Hole
Current
17.5 A
Maximum Voltage
300 V
Center Spacing
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1546073-4
Zoro #
G105911314
UPC #
-
Country of Origin
Italy

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
12 AWG
Pin Length (mm)
3.8
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Through Hole
Current
17.5 A
Maximum Voltage
300 V
Center Spacing
0.2 in
Color
Black
Mounting Angle
Right Angle
Connector Style
Receptacle
Wire Entry Angle
Top
Number of Positions
24
Contact Base Material
Brass
Stacked Levels
Without
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Interlock
With
Screw Material
Brass
Screwless Terminal Block
No
Side Stackable
No
Closed End
Without
Applies To
Printed Circuit Board
Block Type
Stacking w/interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.