Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Strip Terminal Block, 20A, 3Mm2, 1 Row(S), 1 Deck(S) 6-1437665-5

Barrier Strip Terminal Block, 20A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 6-1437665-5
  • Zoro # G505911365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437665-5
Zoro #
G505911365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.189 in
Blade Size
.25 x .032 in
Screw Size
6-32

Details

Number of Rows
1
Voltage
300 V
Color
Black
Current Rating (Max)
20 A
Block Style
Turret (Insulated)
Bottom Termination Style
Quick Connects
Wire Range
22 to 12 AWG
Number of Positions
4
Mounting Insert
With
Product Type
Barrier Strip
Top Hardware
Wire Clamp Combo Head
Barrier Strip Style
Dual Barrier
Terminal Plating Finish
Bright
Mounting Options
End Mounting Ears
Screw Head Type
Wire Clamp Combo Head
Connector Mounting Type
Panel
Terminal Plating Material
Tin
Current Rating
20 A
Housing Material
Thermoplastic
Screw Plating Material
Zinc Chromate
UL Flammability Rating
UL 94V-0
Number of Levels
1
Screw Material
Steel
Terminal Material
Copper Alloy
Mounting Angle
Vertical
Mounting Ears
With
Centerline (Pitch)
.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.