Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Strip Terminal Block, 25A, 3Mm2, 1 Row(S), 1 Deck(S) 3-1546159-1

Barrier Strip Terminal Block, 25A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 3-1546159-1
  • Zoro # G705798612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1546159-1
Zoro #
G705798612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.186 in
Screw Size
6-32

Details

Number of Rows
1
Voltage
300 V
Color
Black
Bottom Termination Style
Solderless Wire Wrap
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Barrier Strip Style
Tri-Barrier
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Centerline (Pitch)
.375 in
Top Hardware
Wire Clamp Combo Head
Current Rating
25 A
Screw Head Type
Combo Phil-Slot
Wire Range
22 to 12 AWG
UL Flammability Rating
UL 94V-0
Number of Positions
11
Terminal Plating Finish
Bright
Mounting Ears
Without
Block Style
Open Bottom with Standoffs
Current Rating (Max)
25 A
Number of Levels
1
Housing Material
Thermoplastic
Mounting Insert
Without
Product Type
Barrier Strip
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.