Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB Mount Header, Liquid Crystal Polymer Insulation, 30 V AC, 3 A 223532-1

PCB Mount Header, Liquid Crystal Polymer Insulation, 30 V AC, 3 A (Discontinued)

  • Mfr # 223532-1
  • Zoro # G805790646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223532-1
Zoro #
G805790646
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
30 V AC
Current
3 A
Maximum Operating Temperature
125 Degrees C
Series
Signal
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Features
With Boss and Sequenced Contacts
Max. Temp.
125°C
Application
Signal
Hole Center to Center
2 mm
Max. Voltage
30V AC
Current Rating
3 A
Number of Contacts
24
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
4
Contact Type
Pin
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.