Zoro Homepage
This item is Discontinued.
Te Connectivity Barrier Terminal Blocks 6Pcr-28-006= No 6 Tribarrier 1-1546399-3

Barrier Terminal Blocks 6Pcr-28-006= No 6 Tribarrier (Discontinued)

  • Mfr # 1-1546399-3
  • Zoro # G005786210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546399-3
Zoro #
G005786210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.561 in
Max. Single Wire Size
12 AWG
Min. Single Wire Size
22 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Barrier Strip
Current
25 A
Maximum Voltage
300 V
Color
Black
Material
Thermoplastic
Max. Voltage
300V
Connection Material
Copper Alloy
Current Rating
25 A
Hole Center to Center
9.53 mm
Terminal Type
Printed Circuit Pin
Number of Contacts
28
Number of Rows
1
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
UL 94 Flammability Rating
V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.