Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Terminal Blocks Amp Ct Mt Amp-In Hdr H Yel 4P 2-173983-4

Barrier Terminal Blocks Amp Ct Mt Amp-In Hdr H Yel 4P (Discontinued)

  • Mfr # 2-173983-4
  • Zoro # G105911406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-173983-4
Zoro #
G105911406
UPC #
-
Country of Origin
China

Dimensions

Height
.157 in
Length
.394 in
Insulation Diameter
.032 to .041 in
Tail Length
.138 in
PCB Thickness (Recommended)
.031 to .063 in
Contact Mating Area Plating Thickness
39.37µin

Details

Housing Color
Cream Yellow
Operating Temperature Range
-30 to 105°F
UL Flammability Rating
UL 94V-0
Mating Retention Type
Retention Solder Tails
PCB Contact Termination Area Plating Material
Pre-Tin
Contact Design
Tuning Fork
PCB Mount Orientation
Right Angle
Centerline (Pitch)
2 mm
Contact Retention Type
Locking Lance
Contact Layout
Inline
Agency/Standard
UL 94V-0
Connector System
Wire-to-Board
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of Rows
1
Housing Material
PBT GF
Mating Alignment Type
Polarization
Contact Type
Pin
Header Type
Partially Shrouded
Connector Assembly Type
PCB Mount Header
Operating Voltage
125 VDC, 125 VAC
Sealable
No
Mating Retention
Without
Contact Retention
With
Connector & Contact Terminates To
Printed Circuit Board
Mating Alignment
With
PCB Mount Alignment Type
Polarized Lock
PCB Mount Alignment
Without
Shape
Rectangular
PCB Mount Retention Type
Kinked Legs
Strain Relief
With
Number of Positions
4
Contact Current Rating (Max)
2A
PCB Mount Retention
With
Contact Base Material
Phosphor Bronze
Connector Type
Connector Assembly
Contact Mating Area Plating Material
Pre-Tin
PCB Mounting Style
Through Hole
Pick and Place Cover
Internal
Contact Transmits (Typical)
Signal (Data)
Product Type
Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.