Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Terminal Blocks Bstrp .438 02C R/A Blk 18-10 2-1437657-2

Barrier Terminal Blocks Bstrp .438 02C R/A Blk 18-10 (Discontinued)

  • Mfr # 2-1437657-2
  • Zoro # G105797710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437657-2
Zoro #
G105797710
UPC #
-
Country of Origin
China

Dimensions

Length
.948 in
Screw Size
8-32

Details

Voltage
600 V
Color
Black
Wire Range
22 to 10 AWG, 18 to 10 AWG
Current Rating
30 A
Bottom Termination Style
Printed Circuit
Operating Temperature Range
-40 to 120°C
Screw Head Type
Wire Clamp Combo Head
Number of Levels
1
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
Current Rating (Max)
30 A
Number of Positions
2
Mounting Insert
Without
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Mounting Ears
Without
Screw Material
Steel
Screw Plating Material
Zinc
Mounting Angle
Right Angle
Terminal Plating Finish
Bright
Product Type
Barrier Strip
Number of Rows
1
Centerline (Pitch)
.438 in
Top Hardware
Wire Clamp Combo Head
Housing Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.