Zoro Homepage

Barrier Strip, 1 Row, 15 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 2-1437404-9

  • Zoro # G005797827


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Number of Rows
1
Termination Style
Pin
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437404-9
Zoro #
G005797827
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG
Overall Length
3.305 in
Screw Size
6-32

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.