Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Terminal Blocks Term Block 3P Vert Ww .4375 1-1546160-0

Barrier Terminal Blocks Term Block 3P Vert Ww .4375 (Discontinued)

  • Mfr # 1-1546160-0
  • Zoro # G105797673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546160-0
Zoro #
G105797673
UPC #
-
Country of Origin
Mexico

Dimensions

Length
57.658 mm [ 2.27 in ]
Screw Size
8-32

Details

Color
Black
Block Style
Open Bottom with Standoffs
UL Flammability Rating
UL 94V-0
Wire Range (AWG)
18 to 10, 22 to 10
Barrier Style
Tri-Barrier
Number of Rows
1
Current Rating (A)
30
Number of Positions
3
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Mounting Style
Direct (All Positions Filled)
Applies To
Printed Circuit Board
Screw Head Type
Combo Phil-Slot
Product Type
Barrier Strip
Mounting Angle
Vertical
Number of Levels
1
Mounting Insert
Without
Bottom Termination Style
Solderless Wire Wrap
Screw Plating Material
Zinc
Voltage (V)
600
Centerline
11.1 mm [ .4375 in ]
Current Rating (Max) (A)
30
Housing Material
Thermoplastic
Operating Temperature Range
-40 to 120 °C [ -40 to 248 °F ]
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Terminal Plating Finish
Bright
Wire Range (mm²)
.326 to 5.26
Mounting Ears
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.