Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BATT INT INSERT ASSY 5P 7.2V 5787590-1

BATT INT INSERT ASSY 5P 7.2V (Discontinued)

  • Mfr # 5787590-1
  • Zoro # G301068508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787590-1
Zoro #
G301068508
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.9 µm

Details

Max. Voltage
50V DC
Max. Temp.
70°C
Application
Power, Signal
Connector Terminates To
Printed Circuit Board
Current Rating
8.8 A
Number of Contacts
5
Connector Type
Receptacle
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.