
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1376164-1
Zoro #
G301067488
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
85°C
Application
Signal
Color
Green
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Current Rating
7 A
Number of Contacts
2
Contact Finish
Nickel over Nickel Palladium over Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.