Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bayonet 14P Rece PS S-Tail Cont KIT/N

  • Mfr # 2201482-1

  • Zoro # G201049041


product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Insulated
Yes
Type
Receptacle, Socket, Pin
Overall Length
24.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201482-1
Zoro #
G201049041
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24.7 mm

Details

Insulated
Yes
Item
Connector
Type
Receptacle, Socket, Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.