
Bayonet 19P Plug Sp S-Cup Cont Kit/A
Mfr # 2174192-2
Zoro # G605927877
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Type
Plug
Overall Length
33.2 mm
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174192-2
Zoro #
G605927877
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
33.2 mm
Details
Insulated
Yes
Type
Plug
Material
Brass
Item
Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.