Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC6-Q308-06=BC6 SERIES

  • Mfr # 2-1437662-8

  • Zoro # G200983995


product price: $10.35
/ea
Sold in multiples of 8 for $82.80

Key Features

Voltage
300 V
Color
Black
Length
2.939 in
Mounting Angle
Vertical
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437662-8
Zoro #
G200983995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.939 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Mounting Angle
Vertical
Current Rating
20 A
Screw Plating Material
Zinc Chromate
Mounting Insert
Without
Centerline (Pitch)
.375 in
Terminal Plating Material
Tin
Terminal Material
Copper Alloy
Barrier Strip Style
Tri-Barrier
Current Rating (Max)
20 A
Number of Rows
1
Wire Range
22 to 12 AWG
UL Flammability Rating
UL 94V-0
Number of Positions
6
Top Hardware
Wire Clamp Combo Head
Bottom Termination Style
Quick Connects
Screw Head Type
Wire Clamp Combo Head
Housing Material
Thermoplastic
Terminal Plating Finish
Bright
Product Type
Barrier Strip
Screw Material
Steel
Connector Mounting Type
Panel
Mounting Options
End Mounting Ears
Mounting Ears
With
Block Style
Turret (Insulated)
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.