Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Bd Mt Screwless  5.08mm Top Wi 1776260-2

Bd Mt Screwless 5.08mm Top Wi (Discontinued)

  • Mfr # 1776260-2
  • Zoro # G001037460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776260-2
Zoro #
G001037460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.122 in

Details

Housing Color
Green
Voltage
300 VAC
Wire Range
22 to 14 AWG
Side Stackable
No
Header Type
Header Only
Number of Rows
1
Block Type
None
Screw Flange
Without
Operating Temperature Range
-55 to 105°C
Connector System
Wire-to-Board
Wire Entry Angle
Top
Wire Protection
With
Centerline (Pitch)
.2 in
Contact Base Material
Brass
Interlock
Without
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
10A
Housing Material
NY - FR15
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Circuit Application
Power & Signal
Contact Current Rating (Max)
10A
Closed End
Without
Connector Mounting Type
Board Mount
Number of Positions
2
Contact Mating Area Plating Material
Tin
Stacked Levels
Without
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.