Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Bd Mt Screwless  5.08mm Top Wi 1776260-8

Bd Mt Screwless 5.08mm Top Wi (Discontinued)

  • Mfr # 1776260-8
  • Zoro # G901037416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776260-8
Zoro #
G901037416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.122 in

Details

Housing Color
Green
Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Block Type
None
Number of Positions
8
Screw Flange
Without
Contact Current Rating (Max)
10A
Interlock
Without
Contact Base Material
Brass
Connector Mounting Type
Board Mount
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Wire Protection
With
Screwless Terminal Block
Yes
Header Type
Header Only
Stacked Levels
Without
Housing Material
NY - FR15
Operating Temperature Range
-67 to 221°F
Wire Entry Angle
Top
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.2 in
Wire Range
22 to 14 AWG
Current Rating (Max)
10A
Side Stackable
No
Mounting Angle
Vertical
Number of Rows
1
Connector Style
Header
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.