Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BE CONN POST HDR ASSY H=34.1 1376779-2

BE CONN POST HDR ASSY H=34.1 (Discontinued)

  • Mfr # 1376779-2
  • Zoro # G600938281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376779-2
Zoro #
G600938281
UPC #
-
Country of Origin
China

Dimensions

Height
34.1 mm

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Type
Standard
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Standards
UL 94 V-0
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Material
Thermoplastic
Max. Temp.
80°C
Connection Material
Brass
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
1
Current Rating
4.5 A
Number of Contacts
5
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.