
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61668-1
Zoro #
G201049256
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.11 in
Contact Plating Thickness
2.032 to 5.08 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Operating Temperature
105 Degrees C
Features
With Wire Insulation Support
Hole Center to Center
2.54 mm
Contact Finish
Tin-Lead Plated
Connection Material
Brass
Contact Type
Hermaphroditic
Current Rating
6 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.