
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390088-1
Zoro #
G100957744
UPC #
-
Country of Origin
United States
Dimensions
Height
6.27 mm
Contact Plating Thickness
0.762 µm
Details
Item
Shunt
Color
Black
Max. Temp.
105°C
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.