Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Blade Rec 250 18-14Awg Tpbr 640418-2

Blade Rec 250 18-14Awg Tpbr (Discontinued)

  • Mfr # 640418-2
  • Zoro # G105900295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640418-2
Zoro #
G105900295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.803 in

Details

Insulation Type
Fully Insulated
Connection Material
Brass
Connection Type
F-Crimp
Terminal Type
Quick Disconnect Receptacle
Wire Range
0.82 to 2.08 mm²
Seam
Open
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.154 in
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.