
BNC RM BHJ Hex 50Ohm Nickel Pltd RG58C/U
Mfr # 5-1634516-1
Zoro # G601009898
product price: $3.99
/eaSold in multiples of 18 for $71.82
Key Features
Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Belden 9907, KX 15, RG 141A, RG 58C, URM 43, URM 76
Type
Jack, BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1634516-1
Zoro #
G601009898
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Belden 9907, KX 15, RG 141A, RG 58C, URM 43, URM 76
Type
Jack, BNC
Includes
Hardware Included
Material
Zinc
Item
Connector - RF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.