
BNC RM BHJ Hex 75Ohm Nickel Pltd RG179B/
Mfr # 1-1337549-0
Zoro # G100945413
product price: $3.59
/eaSold in multiples of 25 for $89.75
Key Features
Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Raychem 7530H1444, URM 111, Raychem EPD 46504R, Raychem 7530A1314, Raychem CLFH-179, RG 179B, RG 187A
Type
Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1337549-0
Zoro #
G100945413
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Raychem 7530H1444, URM 111, Raychem EPD 46504R, Raychem 7530A1314, Raychem CLFH-179, RG 179B, RG 187A
Type
Jack
Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.