Zoro Homepage
This item is Discontinued.
Te Connectivity BNC RM BHJ Hex 75Ohm Nickel Pltd RG59B/U 5-1634516-5

BNC RM BHJ Hex 75Ohm Nickel Pltd RG59B/U (Discontinued)

  • Mfr # 5-1634516-5
  • Zoro # G701009965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1634516-5
Zoro #
G701009965
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
RG 140, KX 25, KX 53, RG 59B, KX 52, RG 62A, KX 6A, URM 90, RG 210
Material
Zinc
Includes
Hardware Included
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.