
BNC RM BHJ Hex 75Ohm Silver Pltd RG59B/U
Mfr # 1-1337436-0
Zoro # G700945370
product price: $5.79
/eaSold in multiples of 15 for $86.85
Key Features
Style - Connector
Bulkhead
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Raychem 9524A1311, Raychem 9524A1811, RG 140, RG 210, RG 59B, RG 62A, URM 90
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1337436-0
Zoro #
G700945370
UPC #
-
Country of Origin
China
Details
Style - Connector
Bulkhead
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Raychem 9524A1311, Raychem 9524A1811, RG 140, RG 210, RG 59B, RG 62A, URM 90
Item
Connector - RF
Material
Brass
Type
Jack, BNC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.