
Board Connector, 1 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)
- Mfr # 5-146280-1
- Zoro # G905893568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-146280-1
Zoro #
G905893568
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Terminal Type
Surface Mount; Through Hole
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Material
Liquid Crystal Polymer
Type
Breakaway
Color
Black
Terminal Finish
Tin-Lead Plated; Tin Plated
Number of Contacts
1
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Finish
Gold Plated; Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Description
Board Connector, 1 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.