Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 1 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator,  103185-1

Board Connector, 1 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator, (Discontinued)

  • Mfr # 103185-1
  • Zoro # G105783669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103185-1
Zoro #
G105783669
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
3 A
Number of Contacts
1
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Matte Tin-Lead Over Nickel
Flammability Rating
UL 94 V-0

Description

Board Connector, 1 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.