
Board Connector, 10 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green (Discontinued)
- Mfr # 1-829265-0
- Zoro # G805786038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-829265-0
Zoro #
G805786038
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Color
Green
Insulation Material
Glass-Filled Polyester
Series
AMPMODU, HV-100
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Contact Type
Socket
Number of Rows
1
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Number of Contacts
10
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Board Connector, 10 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.