
Board Connector, 10 Contact(S), 1 Row(S), Male, Crimp Terminal, Black Insulator, Plug (Discontinued)
- Mfr # 280633
- Zoro # G105891890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280633
Zoro #
G105891890
UPC #
-
Country of Origin
Poland
Dimensions
Length
7.1 mm
Height
3.1 mm
Details
Item
Connector
Material
Thermoplastic
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Crimp
Connector Type
Plug
Contact Type
Pin
Number of Contacts
10
Flammability Rating
UL 94 V-1
Connector Terminates To
Wire & Cable
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.