
Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Black Insulator
Mfr # 5-147324-9
Zoro # G105893474
product price: $3.19
/eaSold in multiples of 30 for $95.70
Key Features
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Height
13.59 mm
Length
30.48 mm
For Use With
Receptacle Housing Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-147324-9
Zoro #
G105893474
UPC #
-
Country of Origin
Mexico
Dimensions
Height
13.59 mm
Length
30.48 mm
Contact Plating Thickness
2.54 to 5.08 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
For Use With
Receptacle Housing Assembly
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Brass
Material
Thermoplastic
Color
Black
Features
Shrouded
Contact Finish
Tin Plated
Current Rating
3 A
Terminal Finish
Matte Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Flammability Rating
UL 94 V-0
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.