
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green (Discontinued)
- Mfr # 1-826629-0
- Zoro # G205786072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-826629-0
Zoro #
G205786072
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Color
Green
Insulation Material
PBT
UL 94 Flammability Rating
V-0
Material
PBT
Hole Center to Center
2.54 mm
Number of Rows
1
Connection Material
Phosphor Bronze
Number of Contacts
10
Features
Unshrouded
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Type
Through Hole
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.