
Board Connector, 10 Contact(S), 2 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Black (Discontinued)
- Mfr # 1-1827864-5
- Zoro # G705783373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1827864-5
Zoro #
G705783373
UPC #
-
Country of Origin
China
Dimensions
Width
0.49 in
Height
11.3 mm
Length
15.1 mm
Details
Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
2.5 mm
Green Environmental Attribute
Halogen Free
Number of Rows
2
Connector Type
Receptacle
For Use With
Plug Housing & Header
Number of Contacts
10
Contact Type
Socket
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Description
Board Connector, 10 Contact(S), 2 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.