Board Connector, 10 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,

  • Mfr # 1-86148-2

  • Zoro # G605785651


product price: $11.25
/ea
Sold in multiples of 6 for $67.50

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-86148-2
Zoro #
G605785651
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Contact Type
Socket
Terminal Type
Crimp
Connector Type
Receptacle
Number of Rows
2
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Number of Contacts
10
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Board Connector, 10 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.