
Board Connector, 10 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black (Discontinued)
- Mfr # 5-102398-3
- Zoro # G505892541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-102398-3
Zoro #
G505892541
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
12.7 mm
Max. Insulation Dia.
0.05 in
Details
Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Terminal Type
Insulation Displacement Crimp
Material
PBT
Features
Stamped
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Rows
2
Number of Contacts
10
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Board Connector, 10 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.