
Board Connector, 10 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 1-216604-0
- Zoro # G005784940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-216604-0
Zoro #
G005784940
UPC #
-
Country of Origin
Poland
Dimensions
Height
5.8 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Color
Green
Insulation Material
Glass-Filled Polyester
Current
3 A
Series
AMPMODU, HV-190
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Contacts
10
Current Rating
3 A
Connection Material
Phosphor Bronze
Number of Rows
2
Max. Temp.
125°C
Contact Finish
Matte Gold Plated
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Board Connector, 10 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.