This item is Discontinued.

Te Connectivity Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.05 Inch Pitch, Solder Terminal,  5-104069-4

Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.05 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5-104069-4
  • Zoro # G705892389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104069-4
Zoro #
G705892389
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
30V AC
Standards
UL E28476; CSA LR7189
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Material
Thermoplastic
Features
With Board Standoff; Shrouded
Color
Black
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
10
Contact Finish
Gold Plated
Current Rating
1 A

Description

Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.