
Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 1658694-6
- Zoro # G605892168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1658694-6
Zoro #
G605892168
UPC #
-
Country of Origin
China
Dimensions
Height
13.94 mm
Length
1.26 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Connector Type
Header
For Use With
AMP-Latch Receptacle
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Material
Nylon
Color
Black
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Contact Type
Pin
Description
Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.