This item is Discontinued.

Te Connectivity Board Connector, 11 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, White Insulator,  1-1470364-1

Board Connector, 11 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, White Insulator, (Discontinued)

  • Mfr # 1-1470364-1
  • Zoro # G705785674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1470364-1
Zoro #
G705785674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.1968 in
Height
2.8 mm
Length
0.551 in
Max. Single Wire Size
28 AWG
Minimum Single Wire Size
32 AWG
Maximum Single Wire Size
28 AWG

Details

Item
Connector
Type
Receptacle
Color
White
Insulation Material
Thermoplastic
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Crimp
Connector Type
Receptacle
Contact Type
Socket
Current Rating
1 A
Number of Contacts
11
Max. Temp.
105°C
Hole Center to Center
1 mm
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Board Connector, 11 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.