This item is Discontinued.

Te Connectivity Board Connector, 11 Contact(S), 1 Row(S), Male, Crimp Terminal, Natural Insulator, Receptacle 1-1969588-1

Board Connector, 11 Contact(S), 1 Row(S), Male, Crimp Terminal, Natural Insulator, Receptacle (Discontinued)

  • Mfr # 1-1969588-1
  • Zoro # G005784223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969588-1
Zoro #
G005784223
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Height
6.6 mm
Length
1.181 in
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Number of Rows
1
Contact Type
Pin
Hole Center to Center
2.5 mm
For Use With
Plug Housing
Terminal Type
Crimp
Connector Type
Receptacle
Connection Material
Brass
Number of Contacts
11
Max. Temp.
105°C
Current Rating
7.5 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.