This item is Discontinued.

Te Connectivity Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Natural 1-640454-1

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Natural (Discontinued)

  • Mfr # 1-640454-1
  • Zoro # G005784018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640454-1
Zoro #
G005784018
UPC #
-
Country of Origin
China

Dimensions

Height
7.75 mm
Length
1.2 in
Contact Plating Thickness
3.81 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Current Rating
5 A
Max. Temp.
105°C
Features
Unshrouded
For Use With
MTA .100 Connector Assembly
Number of Contacts
11
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
1
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.