This item is Discontinued.

Te Connectivity Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,  1-644752-1

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1-644752-1
  • Zoro # G105784437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-644752-1
Zoro #
G105784437
UPC #
-
Country of Origin
China

Dimensions

Height
13.34 mm
Length
1.716 in
Contact Plating Thickness
2.54 µm

Details

Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
7 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Contact Finish
Tin Plated
Hole Center to Center
3.96 mm
Number of Rows
1
Contact Type
Tab
Max. Temp.
105°C
Connection Material
Copper Alloy
Number of Contacts
11
Features
Unshrouded
Current Rating
7 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.