Board Connector, 12 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,

  • Mfr # 2-87499-2

  • Zoro # G705892228


product price: $1.69
/ea
Sold in multiples of 150 for $253.50

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC
Standards
UL E28476; CSA LR7189
Length
30.61 mm
Height
3.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87499-2
Zoro #
G705892228
UPC #
-
Country of Origin
United States

Dimensions

Length
30.61 mm
Height
3.56 mm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Standards
UL E28476; CSA LR7189
Connector Type
Receptacle
Color
Black
Flame Retardant
Yes
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Beryllium Copper
Terminal Type
Crimp
Number of Contacts
12
Number of Rows
1
Contact Type
Socket
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Board Connector, 12 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.